Menu Search
BELDEN #AX106573-BK

Adapter, KeyConnect; Decora; Flush Mount; Ports: 2; Black

SKU # 61158918374
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KeyConnect Adapter
Mounting: Flush
Module Types: Decora
Ports: 2
Depth: 0.445 in.
Color: Black
Package: 1/Bag

Compatible with a variety of modules that are suitable for use with Belden Systems 10GX, 4800,3600, 2400 and 1200.

Additional Info: For indoor use. Includes hardware kit, screws and blanks. Meet UL 1863 standards.