You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #AX102413

MediaFlex Module Adapter Insert Electric White Snap-In

SKU # 61158900508
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: KeyConnect
Module Position: Angled
Ports: 2
Depth: 0.55 in. (14mm)
Color: Electric White
Package: 10