Menu Search
PANDUIT #NKHS2IW-X

NetKey™ Module Adapter Insert Off White Snap-In

SKU # 07498353758
Type: Module Adapter Insert
Mounting: Snap-In
Module Types: NetKey Module
Module Position: Angled
Gangs: 1
Ports: 2
Color: Off White
Package: 10

Additional Info: Mounting: NetKey Faceplate Frames, 1/2 Size - 2 Adapters per 1-Gang Plate