Menu Search
FLUKE #1610115

SureGrip Test Lead Hook SureGrip Series

SKU # 09596910340
Type: Test Lead Hook
Contents: (2) Clips
Electrical Rating: Cat III, 1000V 3A
Mating Test Leads: TL222, TL224

Modular Clips, Probes and Plugs: Type - Test Lead Hook; Contents - (2) Clips; Electrical Rating - Cat III, 1000V 3A; Mating Test Leads - TL222, TL224; Additional Information - Hook Opening 0.20" at front, 0.08" at base; Manufacturer Series - SureGrip

Additional Info: Hook Opening 0.20" at front, 0.08" at base