Menu Search
FLUKE #FTPL-1

Probe Set, Cat IV 600V/Cat III 1000V 10A, TL224

SKU # 09596957715
Warning – California Prop 65
Type: Test Lead Insulated Probes
Electrical Rating: Cat IV 600V, Cat III 1000V 10A
Mating Test Leads: TL224

Modular Clips, Probes and Plugs: Type - Test Lead Insulated Probes; Electrical Rating - Cat IV 600V, Cat III 1000V 10A; Mating Test Leads - TL224; Additional Information - Operating temperature -20 deg C to 50 deg C (-5 deg F to 120 deg F)

Additional Info: Operating temperature -20 deg C to 50 deg C (-5 deg F to 120 deg F)

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.