Menu Search
EATON #M22-KC01

Block, Contact, Screw Terminal, Base Mount, 1NC

SKU # 78668527803 Manufacturer Series: M22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Block
Size: 22.5mm
Contacts: 1-NC
Terminal Connection: Screw
Mounting: Base Mount

Additional Info: Rating: 4A@230VAC 2A@500VAC