Menu Search
EATON #10250T53

Standard Block Contact Block 1-NO

SKU # 78211320350 Manufacturer Series: 10250T
Type: Standard Block
Size: 30.5mm
Contacts: 1-NO
Contact Material: Silver
Block Material: Thermoplastic, Solid
Terminal Connection: Pressure
Mounting: Stack 6 Max