Menu Search

EATON #DP-M22-K01

Standard Contact Block 1-NC

SKU: 62103720469
Manufacturer Series: M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Standard
Size: 22.5mm
Contacts: 1-NC
Terminal Connection: Screw
Mounting: Front Mount
Description
Modular Industrial Contact Blocks: Type - Standard; Size - 22.5 mm; Contacts - 1-NC; Terminal Connection - Screw; Mounting - Front Mount; Additional Information - Blister Pack. Rating: 6A@220VAC 2A@500VAC, 3A@24VDC 0.3A@220VDC; Manufacturer Series - M22
Additional Info: Blister Pack. Rating: 6A@220VAC 2A@500VAC, 3A@24VDC 0.3A@220VDC