Modular Industrial Contact Blocks: Type - Standard; Size - 22.5 mm; Contacts - 1-NO; Terminal Connection - Screw; Mounting - Front Mount; Additional Information - Blister Pack. Rating: 6A@220VAC 2A@500VAC, 3A@24VDC 0.3A@220VDC; Manufacturer Series - M22
Additional Info: Blister Pack. Rating: 6A@220VAC 2A@500VAC, 3A@24VDC 0.3A@220VDC