Menu Search
EATON #M22-CK10

Standard Contact Block 1-NO

SKU # 78668527804 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard
Size: 22.5mm
Contacts: 1-NO
Terminal Connection: Spring Cage
Mounting: Front Mount

Additional Info: Rating: 4A@230VAC 2A@500VAC