Menu Search
EATON #M22-KC10

Standard Contact Block 1-NO

SKU # 78668527802 Manufacturer Series: M22
Type: Standard Block
Size: 22.5mm
Contacts: 1-NO
Terminal Connection: Screw
Mounting: Base Mount

Additional Info: Rating: 4A@230VAC 2A@500VAC