Menu Search
ENTRELEC #MLBL-00W

Low Voltage Block Contact Block

SKU # 80432541869 Manufacturer Series: Modular
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Block
Size: 22mm
Mounting: Front Mount

Modular Industrial Contact Blocks: Type - Low Voltage Block; Size - 22.0 mm; Mounting - Front Mount; Additional Information - Illumination: Illuminated, Color: White; Manufacturer Series - Modular

Additional Info: Illumination: Illuminated, Color: White