Menu Search
ENTRELEC #MLBL-01L

Low Voltage LED Block with Integrated LED, 22, 30 mm, Front Mount

SKU # 80432541865
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Block
Size: 22, 30mm
Mounting: Front Mount

Modular Industrial Contact Blocks: Type - Low Voltage Block; Size - 22.0, 30.0 mm; Mounting - Front Mount; Additional Information - Illuminated, Rated Current: 9.3 mA, Luminance: 450 mcd, Wavelength: 468 nm, Volt: 24V AC/DC, Color: Blue

Additional Info: Illuminated, Rated Current: 9.3 mA, Luminance: 450 mcd, Wavelength: 468 nm, Volt: 24V AC/DC, Color: Blue