Modular Industrial Contact Blocks: Type - Low Voltage Block; Size - 22.0, 30.0 mm; Mounting - Front Mount; Additional Information - Illuminated, Rated Current: 9.9 mA, Luminance: 250 mcd, Wavelength: 620 nm, Volt: 24V AC/DC, Color: Red
Additional Info: Illuminated, Rated Current: 9.9 mA, Luminance: 250 mcd, Wavelength: 620 nm, Volt: 24V AC/DC, Color: Red