Menu Search
ENTRELEC #MLBL-01W

Low Voltage LED Block with Integrated LED, 22, 30 mm, Front Mount

SKU # 80432541864 Manufacturer Series: MLBL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Block
Size: 22, 30mm
Mounting: Front Mount

Additional Info: Illuminated, Rated Current: 9.2 mA, Luminance: 600 mcd, Volt: 24V AC/DC, Color: White