Menu Search
IDEC #BST-001

Standard Contact Block 1-NC

SKU # 62413910063 Manufacturer Series: TWTD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard
Size: 30.5mm
Contacts: 1-NC
Contact Material: Silver
Terminal Connection: Screw

Modular Industrial Contact Blocks: Type - Standard; Size - 30.5 mm; Contacts - 1-NC; Contact Material - Silver; Terminal Connection - Screw; Manufacturer Series - TWTD