Menu Search
SQUARE D BY SCHNEIDER #9001KA1

Block, Contact, 1NO 1NC, Clear

SKU # 78590188000 Manufacturer Series: Class 9001 Type K
Type: Standard
Size: 30.5mm
Contacts: 1-NO 1-NC
Block Material: Clear
Terminal Connection: Screw Clamp, Fingersafe