Menu Search
Modular Industrial Contact Blocks Contact Block, 22.5 mm, 1-NC, Screw Terminal, Base Mount
THOMAS & BETTS #MCB-01B

Contact Block, 22.5 mm, 1-NC, Screw Terminal, Base Mount

SKU # 66201922933 Manufacturer Series: Modular
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Contact Block
Size: 22.5mm
Contacts: 1-NC
Terminal Connection: Screw
Mounting: Base Mount

Additional Info: Illumination: Non-Illuminated