Menu Search
EATON #C3MM612R

Self-Contained Meter Pack 3 Phase4W 120/208Vac, 6 Sockets

SKU # 62103707081
Socket Type: Self-Contained Meter Pack
Service: 3 Phase4W
Voltage: 120/208V AC
Bus Amps: 800A
Socket Amps: 125
Number of Sockets: 6
Socket Cover Style: Ring
Socket Jaws: 5
Breaker Series: BR, BRH, BRHH
Enclosure Type: Outdoor, NEMA 3R
Dimensions: HxWxD: 72 x 12.25 x 7.25 in. (1683 x 311 x 184mm)

Modular Meter Stacks: Socket Type - Self-Contained Meter Pack; Service - 3 Phase4W; Voltage - 120/208Vac; Bus Amps - 800; Socket Amps - 125; Number of Sockets - 6; Socket Cover Style - Ring; Socket Jaws - 5; Breaker Series - BR, BRH, BRHH; Enclosure Type - Outdoor, NEMA 3R; HxWxD - 72.00x12.25x7.25" (1683x311x184mm)