Menu Search
PANDUIT #CMBBSWH

In-Wall Box, Steel, 3.4 in. L x 17.47 in. W x 8.65 in. H

SKU # 61305651241
RoHS Compliant
Type: Small AV In-Wall Box
Material: Steel
Dimensions: LxWxH: 3.4 x 17.47 x 8.65 in.
Mounting Hardware: Wood or Metal Stud

AV In-wall boxes are steel storage boxes that are intended to be mounted behind monitors or screens to house active equipment and manage cables in a variety of settings. A full grid pattern maximizes equipment and cable management configurations. A standa