Menu Search
WEIDMUELLER #1658120000

RockStar Connector Base, End Locking Clamp, (2)Side Entry, Die Cast Aluminum, IP65

SKU # 62683589181 Manufacturer Series: HDC 16B SLU 2PG21G
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Box Mounting Base
Attachment Type: End Locking Clamp
Cover Provision: Without Cover
Entry Position - Quantity: (2)Side
Entry Size: PG 21
Mounting Code-Series Size: 16B
Material, Housing: Die Cast Aluminum
Material, Attachments: Stainless Steel Lock
Enclosure Rating: IP65
Dimensions: HxWxL: 2.52x3.13x4.60 in. (64x79.5x117mm)

Modular System - Insert Bases: Type - Box Mounting Base; Attachment Type - End Locking Clamp; Cover Provision - Without Cover; Entry Position - Quantity - (2)Side; Entry Size - PG 21; Mounting Code-Series Size - 16B; Material, Housing - Die Cast Aluminum; Material, Attachments - Stainless Steel Lock; Enclosure Rating - IP65; Dimensions - HxWxL: 2.52x3.13x4.60 in. (64x79.5x117mm); Additional Information - Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 6; Manufacturer Model - HDC 16B SLU 2PG21G; Manufacturer Series - RockStar

Additional Info: Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 6