Menu Search

WEIDMUELLER #1209700000

RockStar Connector Base, End Locking Clamp, Bottom Entry, Die Cast Aluminum, IP65

SKU: 62683591830
Manufacturer Series: HDC 16B ALU
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Bulkhead Mount
Attachment Type: End Locking Clamp
Cover Provision: Without Cover
Entry Position - Quantity: Bottom
Mounting Code-Series Size: 16B
Material, Housing: Die Cast Aluminum
Material, Attachments: Stainless Steel Lock
Enclosure Rating: IP65
Dimensions: HxWxL: 1.14x1.85x4.52 in. (29.0x47.0x115.0mm)
Description
Modular System - Insert Bases: Type - Bulkhead Mount; Attachment Type - End Locking Clamp; Cover Provision - Without Cover; Entry Position - Quantity - Bottom; Mounting Code-Series Size - 16B; Material, Housing - Die Cast Aluminum; Material, Attachments - Stainless Steel Lock; Enclosure Rating - IP65; Dimensions - HxWxL: 1.14x1.85x4.52 in. (29.0x47.0x115.0mm); Additional Information - Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 6; Manufacturer Model - HDC 16B ALU; Manufacturer Series - RockStar
Additional Info: Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 6