Menu Search
WEIDMUELLER #1213900000

RockStar Connector Base, End Locking Clamp, Bottom Entry, Die Cast Aluminum, IP65

SKU # 62683591067 Manufacturer Series: HDC 24B ALU
RoHS Compliant
Type: Bulkhead Mount
Attachment Type: End Locking Clamp
Cover Provision: Without Cover
Entry Position - Quantity: Bottom
Mounting Code-Series Size: 24B
Material, Housing: Die Cast Aluminum
Material, Attachments: Stainless Steel Lock
Enclosure Rating: IP65
Dimensions: HxWxL: 1.15x1.85x5.63 in. (29.2x47.0x143.0mm)

Modular System - Insert Bases: Type - Bulkhead Mount; Attachment Type - End Locking Clamp; Cover Provision - Without Cover; Entry Position - Quantity - Bottom; Mounting Code-Series Size - 24B; Material, Housing - Die Cast Aluminum; Material, Attachments - Stainless Steel Lock; Enclosure Rating - IP65; Dimensions - HxWxL: 1.15x1.85x5.63 in. (29.2x47.0x143.0mm); Additional Information - Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 8; Manufacturer Model - HDC 24B ALU; Manufacturer Series - RockStar

Additional Info: Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 8