Menu Search
Modular System - Insert Bases Connector Base, End Locking Clamp, Bottom Entry, Die Cast Aluminum, IP65

WEIDMUELLER #1664060000

RockStar Connector Base, End Locking Clamp, Bottom Entry, Die Cast Aluminum, IP65

SKU #62683596327
Manufacturer Series: HDC 10A ADLU
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bulkhead Mount
Attachment Type: End Locking Clamp
Cover Provision: With Cover
Entry Position - Quantity: Bottom
Mounting Code-Series Size: 10A
Material, Housing: Die Cast Aluminum
Material, Attachments: Stainless Steel Lock
Enclosure Rating: IP65
Dimensions: HxWxL: 1.47x2.98x3.30 in. (37.5x75.9x84mm)

Modular System - Insert Bases: Type - Bulkhead Mount; Attachment Type - End Locking Clamp; Cover Provision - With Cover; Entry Position - Quantity - Bottom; Mounting Code-Series Size - 10A; Material, Housing - Die Cast Aluminum; Material, Attachments - Stainless Steel Lock; Enclosure Rating - IP65; Dimensions - HxWxL: 1.47x2.98x3.30 in. (37.5x75.9x84mm); Additional Information - Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 2; Manufacturer Model - HDC 10A ADLU; Manufacturer Series - RockStar

Additional Info: Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 2