Menu Search
WEIDMUELLER #1656810000

RockStar Connector Base, Side Locking Clamp, (2)Side Entry, Die Cast Aluminum, IP65

SKU # 62683534769 Manufacturer Series: HDC 40D SBU 2PG21G
RoHS Compliant
Type: Box Mounting Base
Attachment Type: Side Locking Clamp
Cover Provision: Without Cover
Entry Position - Quantity: (2)Side
Entry Size: PG 21
Mounting Code-Series Size: 40D
Material, Housing: Die Cast Aluminum
Material, Attachments: Stainless Steel Lock
Enclosure Rating: IP65
Dimensions: HxWxL: 3.30x2.22x5.36 in. (84x56.5x136.2mm)

Modular System - Insert Bases: Type - Box Mounting Base; Attachment Type - Side Locking Clamp; Cover Provision - Without Cover; Entry Position - Quantity - (2)Side; Entry Size - PG 21; Mounting Code-Series Size - 40D; Material, Housing - Die Cast Aluminum; Material, Attachments - Stainless Steel Lock; Enclosure Rating - IP65; Dimensions - HxWxL: 3.30x2.22x5.36 in. (84x56.5x136.2mm); Additional Information - Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 6; Manufacturer Model - HDC 40D SBU 2PG21G; Manufacturer Series - RockStar

Additional Info: Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 6