Menu Search
WEIDMUELLER #1205000000

RockStar Connector Base, Side Locking Clamp, Bottom Entry, Die Cast Aluminum, IP65

SKU # 62683592259 Manufacturer Series: HDC 10B ABU
RoHS Compliant
Type: Bulkhead Mount
Attachment Type: Side Locking Clamp
Cover Provision: Without Cover
Entry Position - Quantity: Bottom
Mounting Code-Series Size: 10B
Material, Housing: Die Cast Aluminum
Material, Attachments: Stainless Steel Lock
Enclosure Rating: IP65
Dimensions: HxWxL: 1.15x2.16x4.55 in. (29.3x55x115.7mm)

Modular System - Insert Bases: Type - Bulkhead Mount; Attachment Type - Side Locking Clamp; Cover Provision - Without Cover; Entry Position - Quantity - Bottom; Mounting Code-Series Size - 10B; Material, Housing - Die Cast Aluminum; Material, Attachments - Stainless Steel Lock; Enclosure Rating - IP65; Dimensions - HxWxL: 1.15x2.16x4.55 in. (29.3x55x115.7mm); Additional Information - Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 4; Manufacturer Model - HDC 10B ABU; Manufacturer Series - RockStar

Additional Info: Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 4