Menu Search
WEIDMUELLER #1217800000

Housing, Connector, Bulkhead Mount, Without Cover

SKU # 62683591611 Manufacturer Series: HDC 32B ABU
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bulkhead Mount
Cover Provision: Without Cover
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65/IP66
Dimensions: HxWxL: 1.49x3.81x5.48" (38.0x97.0x139.4mm)

Modular System - Insert Bases: Type - Bulkhead Mount; Cover Provision - Without Cover; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65/IP66; Dimensions - HxWxL: 1.49x3.81x5.48" (38.0x97.0x139.4mm); Manufacturer Model - HDC 32B ABU