You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEIDMUELLER #1657850000

Connector Hood, End Locking Clamp, Lower Side Attachment

SKU # 62683594658 Manufacturer Series: RockStarĀ®
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Connector Hood
Attachment Type: End Locking Clamp, Lower Side
Entry Position: Side Entry
Entry Size-Type: PG21
Mounts To: Single Lever
Material, Housing: Powder Coated Die Cast Aluminum
Enclosure Rating: NEMA 4X, IP65
Dimensions: LxWxH: 108.8 x 45.5 x 61mm