Insert, Female; Contact Connection Type: Screw; Positions: 24P; Rating - Current: 16A; Rating - Voltage: 600V; Mounting Code-Series Size: B24; Wire Range: 20-14 AWG; Number of Contacts: 24 + Ground; Material, Insert: Glass-Filled Thermoplastic; Termination Method: Integral Screw Terminal; Temperature Rating: -40°F to 257°F (-40° to 125°C); Material Rating: UL 94 V-0; Manufacturer Model: Series B; Manufacturer Series: Pos-E-Kon
Additional Info: For use with panel base. Features standard wire protection saddles for preventing cutting of strands during assembly and integral screw terminal contacts that provide for easy terminal wiring and fast assembly.