Menu Search
ABB INSTALLATION PRODUCTS #FS110B

Thomas and BettsĀ® Screw Female Insert 16A 600V

SKU # 78621011638 Manufacturer Series: Pos-E-Kon
Type: Female Insert
Contact Connection Type: Screw
Rating - Current: 16A
Rating - Voltage: 600V
Mounting Code-Series Size: 10B
Wire Range: 20-14 AWG
Number of Contacts: 10 + Ground
Termination Method: Screw