Menu Search
ABB INSTALLATION PRODUCTS #FS116B

Thomas and BettsĀ® Screw Female Insert 16P 16A 600V

SKU # 78621011639 Manufacturer Series: Pos-E-Kon B Series
Type: Female Insert
Contact Connection Type: Screw
Positions: 16P
Rating - Current: 16A
Rating - Voltage: 600V
Mounting Code-Series Size: 16 B
Wire Range: 20-14 AWG
Number of Contacts: 16 + Ground
Material, Insert: Glass Filled Thermoplastic
Termination Method: Integral Screw Terminal
Temperature Rating: -40 to 125 Degree C (-40 to 257 Degree F)
Material Rating: UL 94 V-0