Menu Search
ABB INSTALLATION PRODUCTS #FS124B

Thomas and Betts Screw Female Insert 24P 16A 600V

SKU # 78621011640 Manufacturer Series: Pos-E-Kon Series B
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Insert
Contact Connection Type: Screw
Positions: 24P
Rating - Current: 16A
Rating - Voltage: 600V
Mounting Code-Series Size: B24
Wire Range: 20-14 AWG
Number of Contacts: 24 + Ground
Material, Insert: Glass Filled Thermoplastic
Termination Method: Intergral Screw Terminal
Temperature Rating: -40 to 125 Degree C (-40 to 257 Degree F)
Material Rating: UL 94 V-0

Additional Info: Replaces FS124