Modular System - Inserts: Type - Female Insert; Contact Connection Type - Screw; Positions - 16P; Rating - Current - 16A; Rating - Voltage - 250V; Wire Range - 20-14 AWG; Number of Contacts - 16 Plus Ground; Position Marking - 17-32; Material, Insert - PC Glass-Fiber Reinforced; Termination Method - Screw; Temperature Rating - -40 to 125 deg C (-40 to 257 deg F); Material Rating - UL 94 V-0; Additional Information - Contact Material: Copper Alloy, Dimension: 2.87 in. L x 0.90 in. W x 1.22 in. H; Manufacturer Model - HDC HA 16 FS; Manufacturer Series - HA Series
Additional Info: Contact Material: Copper Alloy, Dimension: 2.87 in. L x 0.90 in. W x 1.22 in. H