Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Wiring Connectors
Pin and Socket Modular Connectors
Connectors, Rectangular
Modular System - Inserts
#1216100000
WEIDMUELLER
#1216100000
Female Insert, 16P, 16A, 500V, 20-14 AWG, 16 Plus Ground, 17-32
SKU
#
62683590383
Manufacturer Series:
HE Series
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Female Insert
Contact Connection Type:
Screw
Positions:
16P
Rating - Current:
16A
Rating - Voltage:
500V
Wire Range:
20-14 AWG
Number of Contacts:
16 Plus Ground
Position Marking:
17-32
Material, Insert:
PC Glass-Fiber Reinforced
Termination Method:
Screw
Temperature Rating:
-40 to 125 Degree C (-40 to 257 Degree F)
Material Rating:
UL 94 V-0
Manufacturer Model:
HDC HE 16 FS
Description
Additional Info: Contact Material: Copper Alloy, Dimension: 3.33 in. L x 1.34 in. W x 1.39 in. H
Downloads
Data Sheet 1