Menu Search
WEIDMUELLER #1650770000

Male Insert, 16P, 16A, 250V, 20-14 AWG, 16 Plus Ground

SKU # 62683590431 Manufacturer Series: HA Series
RoHS Compliant
Type: Male Insert
Contact Connection Type: Screw
Positions: 16P
Rating - Current: 16A
Rating - Voltage: 250V
Wire Range: 20-14 AWG
Number of Contacts: 16 Plus Ground
Material, Insert: PC Glass-Fiber Reinforced
Termination Method: Screw
Temperature Rating: -40 to 125 Degree C (-40 to 257 Degree F)
Material Rating: UL 94 V-0
Manufacturer Model: HDC HA 16 MS

Additional Info: Contact Material: Copper Alloy, Dimension: 2.87 in. L x 0.90 in. W x 1.14 in. H