Menu Search
WEIDMUELLER #1215700000

Male Insert, 16P, 16A, 500V, 20-14 AWG, 16 Plus Ground, 17-32

SKU # 62683590382 Manufacturer Series: HE Series
RoHS Compliant
Type: Male Insert
Contact Connection Type: Screw
Positions: 16P
Rating - Current: 16A
Rating - Voltage: 500V
Wire Range: 20-14 AWG
Number of Contacts: 16 Plus Ground
Position Marking: 17-32
Material, Insert: PC Glass-Fiber Reinforced
Termination Method: Screw
Temperature Rating: -40 to 125 Degree C (-40 to 257 Degree F)
Material Rating: UL 94 V-0
Manufacturer Model: HDC HE 16 MS

Additional Info: Contact Material: Copper Alloy, Dimension: 3.33 in. L x 1.34 in. W x 1.40 in. H