Menu Search
WEIDMUELLER #1204100000

Screw Female Insert 10P 16A 500V

SKU # 62683590419 Manufacturer Series: HE Series
RoHS Compliant
Type: Female Insert
Contact Connection Type: Screw
Positions: 10P
Rating - Current: 16A
Rating - Voltage: 500V
Wire Range: 20-14 AWG
Number of Contacts: 10
Material, Insert: Copper Alloy
Termination Method: Screw
Temperature Rating: -40 to 125 Degree C (-40 to 257 Degree F)
Material Rating: UL 94 V-0
Manufacturer Model: HDC HE 10 FS

Modular System - Inserts: Type - Female Insert; Contact Connection Type - Screw; Positions - 10P; Rating - Current - 16A; Rating - Voltage - 500V; Wire Range - 20-14 AWG; Number of Contacts - 10; Material, Insert - Copper Alloy; Termination Method - Screw; Temperature Rating - -40 to 125 deg C (-40 to 257 deg F); Material Rating - UL 94 V-0; Manufacturer Model - HDC HE 10 FS; Manufacturer Series - HE series