Menu Search
WEIDMUELLER #1207500000

Screw Male Insert 16P 16A 500V

SKU # 62683590359 Manufacturer Series: HE Series
RoHS Compliant
Type: Male Insert
Contact Connection Type: Screw
Positions: 16P
Rating - Current: 16A
Rating - Voltage: 500V
Wire Range: 20-14 AWG
Number of Contacts: 16
Material, Insert: Copper Alloy
Termination Method: Screw
Temperature Rating: -40 to 125 Degree C (-40 to 257 Degree F)
Material Rating: UL 94 V-0
Manufacturer Model: HDC HE 16 MS