Menu Search
WEIDMUELLER #1498700000

Screw Male Insert 6P 35A 400V

SKU # 62683591837 Manufacturer Series: HSB Series
RoHS Compliant
Type: Male Insert
Contact Connection Type: Screw
Positions: 6P
Rating - Current: 35A
Rating - Voltage: 400V
Wire Range: 20-10 AWG
Number of Contacts: 6
Material, Insert: Copper Alloy
Termination Method: Screw
Material Rating: UL 94 V-0
Manufacturer Model: HDC HSB 6 MS

Modular System - Inserts: Type - Male Insert; Contact Connection Type - Screw; Positions - 6P; Rating - Current - 35A; Rating - Voltage - 400V; Wire Range - 20-10 AWG; Number of Contacts - 6; Material, Insert - Copper Alloy; Termination Method - Screw; Material Rating - UL 94 V-0; Manufacturer Model - HDC HSB 6 MS; Manufacturer Series - HSB Series