Menu Search
HYDEL #SX087CB

Meter Opening Cover Plate, Blank, Bladed Lexan, Clear

SKU # 62075705217
Type: Meter Opening Cover Plate
Application: Blank Off
Configuration: Blank
Material: Bladed Lexan
Finish: Clear

Modular Wall Outlet Cover Plates: Type - Meter Opening Cover Plate; Application - Blank Off; Configuration - Blank; Material - Bladed Lexan; Finish - Clear