Menu Search
BURNDY #B208

BurndyWeld Welded Connection Mold, Reusable, Connector - End to End Cables

SKU # 78181037800
Type: Welded Connection Mold
Mold Usage: Reusable
Connection Configuration: Connector - End to End Cables
Cable Run: 4/0 str
Mold Connection Type: Type BCC-1
Weld Metal: 90
Handle Clamps: B-106
Price Key: 4