You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #B243

BurndyWeld Welded Connection Mold, Reusable, Tap - Horizontal Cable Tee

SKU # 78181037864
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Welded Connection Mold
Mold Usage: Reusable
Connection Configuration: Tap - Horizontal Cable Tee
Cable Run: 4/0 str
Cable Tap: 2/0 str
Mold Connection Type: Type BCC-2
Weld Metal: 90
Handle Clamps: B-106
Price Key: 4