Menu Search
BURNDY #B559

BurndyWeld Welded Connection Mold Reusable

SKU # 78181038570
Type: Welded Connection Mold
Mold Usage: Reusable
Connection Configuration: Thru Cable to Top of Rod
Cable Size Stranded: 2/0 str
Rod Size: 3/4 in
Rod Type: Copper Clad Rod
Mold Connection Type: BCR-2
Weld Metal: 90
Handle Clamps: B-106
Price Key: 4