Menu Search
NVENT CADDY #LEC2QCG

Welded Connection Mold, 4/0 Concentric, Type LE, L160 Clamps

SKU # 78285611983
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Welded Connection Mold
Connection Configuration: Thru Cable to Lug or Busbar
Cable Size Stranded: 4/0 Concentric
Mold Connection Type: Type LE
Weld Metal: 200 or 200PLUSF20
Handle Clamps: L160
Price Key: C