Menu Search
EXOR #EX721

HMI Display, Touchscreen, 21-1/2 in., TFT LCD, LED, 16M

SKU # 43705099941 Manufacturer Series: eX700
RoHS Compliant
Terminal Type: HMI Display
Interface Type: Touchscreen
Display Type: TFT LCD
Display Size: 21-1/2 in.
Resolution: 1920x1080 Pixel Full HD
Backlight: LED
Colors: 16M
Touch Cells: True Glass Projected Capacitive, Multitouch
Application Memory: 2 Gb RAM, 8 Gb Flash
Communication Ports: (1) 10/100/1000, (2) 10/100 Ethernet Port, (2) Host V2.0, Max 500 mA USB Port, (1) RS-232, RS-485, RS-422, Software Configurable, (1) SD Card
Power Requirement: 24 VDC, 1.7 A
Product Color: Black
Faceplate Dimensions: LxH: 21.7 x 13.66 in.
Weight: 6.1kg

eX700 Series HMI products combine state of the art connectivity features and top performance in a great design. Products have been designed as IoT edge devices with the combination of a powerful controller with networking capability and outstanding communication options including client/server OPC UA. They are the ideal choice for all demanding IoT edge applications in factory, marine and building automation. The glass projected capacitive touchscreen and the brilliant 21.5 in. widescreen display with resolution of 1920 x 1080 guarantee great optical performance; with the support of multitouch gesture programming they can create the most natural human interfaces. eX Series 700 HMI products have been designed to run the JMobile software.