Menu Search
EXOR #ESMART04M

HMI Display, Touchscreen, 4.3 in., TFT LCD, LED, 64K

SKU # 43705099904 Manufacturer Series: eSMART
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: HMI Display
Interface Type: Touchscreen
Display Type: TFT LCD
Display Size: 4.3 in.
Resolution: 480x272 Pixel
Backlight: LED
Colors: 64K
Touch Cells: Resistive
Application Memory: 512 Mb RAM, 4 Gb Flash
Communication Ports: (1) 10/100 Ethernet Port, (1) Host V2.0, Max 500 mA USB Port, (1) RS-232, RS-485, RS-422, Software Configurable Serial Port
Power Requirement: 24 VDC, 0.25 A
Product Color: Black
Faceplate Dimensions: LxH: 5.78 x 4.21 in.
Weight: 0.4kg

The eSMART series HMI products combine state-of-the-art features and top performance with an outstanding design. They have been designed to offer an outstanding price/performance ratio for challenging applications. They are the ideal choice for HMI applications including factory and building automation.