Menu Search
EXOR #ETOP504B

HMI Display, Touchscreen, 4.3 in., TFT LCD, LED, 64K

SKU # 43705099938 Manufacturer Series: eTOP500
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: HMI Display
Interface Type: Touchscreen
Display Type: TFT LCD
Display Size: 4.3 in.
Resolution: 480x272 Pixel WQVGA
Backlight: LED
Colors: 64K
Touch Cells: Resistive
Application Memory: 256 Mb DDR RAM, 128 Mb Flash
Communication Ports: (2) 10/100 Ethernet Port, (1) Host V2.0 USB Port, (1) RS-232, RS-485, RS-422, MPI Software Configurable, (1) SD Card
Power Requirement: 24 VDC, 0.55 A
Product Color: Black
Faceplate Dimensions: LxH: 5.78 x 4.21 in.
Weight: 1kg