Menu Search
OMRON #NS12TS00BV2

Color TFT 2, 800 X 600 Pixels (11.97 X 8.98 Inch)

SKU # 12647103287 Manufacturer Series: NS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Color
Interface Type: Touchscreen
Display Type: TFT
Display Size: 800 X 600 Pixels (11.97 X 8.98 Inch)
Backlight: Included
Touch Cells: Analog Resistive
Application Memory: 60MB
Communication Ports: Ethernet
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Touchscreen; Display Type - TFT; Display Size - 800 X 600 Pixels (11.97 X 8.98 Inch); Backlight - Included; Touch Cells - Analog Resistive; Application Memory - 60MB; Communication Ports - Ethernet; Power Requirement - 24 VDC; Additional Information - Programmable, High-Definition TFT, 256 Color LCD Interface. Power Consumption: 25W max; Manufacturer Series - NS

Additional Info: Programmable, High-Definition TFT, 256 Color LCD Interface. Power Consumption: 25W max