Menu Search
Monitors and Touch Screens HMI Programmable Terminal, Touchscreen, TFT, 117.2 x 88.4 mm Display, Analog Resistive Touch Cells
OMRON #NS8-TV01B-V2

HMI Programmable Terminal, Touchscreen, TFT, 117.2 x 88.4 mm Display, Analog Resistive Touch Cells

SKU # 61264738197 Manufacturer Series: NS Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Programmable
Interface Type: Touchscreen
Display Type: TFT
Display Size: 117.2 x 88.4 mm
Backlight: Yes
Touch Cells: Analog Resistive
Communication Ports: Ethernet, USB, Serial Port
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Programmable; Interface Type - Touchscreen; Display Type - TFT; Display Size - 117.2 x 88.4 mm; Backlight - Yes; Touch Cells - Analog Resistive; Communication Ports - Ethernet, USB, Serial Port; Power Requirement - 24 VDC; Additional Information - 320 x 240 Dots, Frame Color: Ivory, Power Consumption: 15W, Operating Temperature: 0 to 50 deg C; Manufacturer Series - NS Series

Additional Info: 320 x 240 Dots, Frame Color: Ivory, Power Consumption: 15W, Operating Temperature: 0 to 50 deg C