PLC Electronic Operator Terminals: Terminal Type - Monochrome; Interface Type - Touch Screen; Display Type - STN, LCD; Display Size - 320 X 240 Pixels (3.8 in.); Touch Cells - Analog Resistive; Function Keys - 6; Communication Ports - (1) RS-232C, (1) RS-422A/RS485 Communication Ports, (2) USB1.1; Power Requirement - 24 VDC; Additional Information - Power Consumption: 12 W, IP Rating: IP65; Manufacturer Series - Series NP3
Additional Info: Power Consumption: 12 W, IP Rating: IP65